SMC CDG1BA80-100 AIR CUSHION CYLINDER

CG1 Air Cylinder

See technical informationSee documents
References
SMC:CDG1BA80-100
Rubix:113A1191
EAN:3618031203429
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke100 mm
Typeair cylinder
See all Specifications
Documents

Product details : SMC CDG1BA80-100 AIR CUSHION CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod

Technical specifications


Attributes
Logistic Weight2770 g
Cylinder diameter80 mm
Cylinder stroke100 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 163.23 excl. VAT
/ Each
£ 195.88 incl. VAT
  • Delivery usually within ( 6 ) days