C(D)Q2, Compact Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
Type | Double Acting |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 30 mm |
Type | Double Acting |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 30 mm |
Max. service pressure | 10 bar |
Delivery usually within ( 7 ) days