CAMOZZI SHORTSTROKE CYL-NONROTATE-32 BORE-25 STROKE QPR2A032A025


Compact cylinder Camozzi

References
camozzi:QPR2A032A025
rubix:202A6646
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke25 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-NONROTATE-32 BORE-25 STROKE QPR2A032A025


Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 155.18 excl. VAT
/ Each
£ 186.22 incl. VAT
  • Usually arrives within 14 working days