C(D)Q2K, Compact Cylinder, Double Acting, Single Rod, Non-rotating w/Auto Switch Mounting Groove
Type | Compact Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 35 mm |
Type | Compact Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 35 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days