C(D)QM (ø12 to ø32), Compact Cylinder, Guide Rod Type
Type | compact cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 45 mm |
Type | compact cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 45 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days