C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Type | compact cylinder |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 15 mm |
Type | compact cylinder |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 15 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days