SMC CDU32TF-90A FREE MOUNT CYLINDER
C(D)U-A, Free Mount Cylinder with Air Cushion
See technical informationSee documentsReferences
SMC:CDU32TF-90A
Rubix:125A0230
Manufacturer :CDU32TF-90A

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 90 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CDU32TF-90A FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Free mount cylinder with air cushion
Bore sizes (mm): 20, 25, 32
Stroke lengths up to 100mm
Reduced impact noise at stroke end
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 90 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 181.00 excl. VAT
/ Each
£ 217.20 incl. VAT
- Delivery usually within ( 40 ) days