Air Cylinder
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Air Cylinder |
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 450 mm |
Usually arrives within 14 working days