SMC CU32TF-20D FREE MOUNT CYLINDER

C(D)U, Free Mount Cylinder, Double Acting

See technical informationSee documents

References

SMC:CU32TF-20D
Rubix:393A2843
Manufacturer :CU32TF-20D
brand logo

Technical specifications

Cylinder diameter32 mm
Cylinder stroke20 mm
Typefree mount cylinder
See all Specifications

Documents

Product details : SMC CU32TF-20D FREE MOUNT CYLINDER


Free mount cylinder Bore sizes (mm): 6, 10, 16, 20, 25, 32 Strokes up to 100 mm Multiple direct mounting surfaces.

Strengths

Bore sizes from 6mm to 32mm available Stroke lengths up to 50mm Any surfaces can be used for mounting Space saving Auto-switch capable

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke20 mm
Typefree mount cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 76.95 excl. VAT
/ Each
£ 92.34 incl. VAT
  • Usually arrives within 14 working days