SMC C85F25-35 AIR CYLINDER


ISO Cylinder

References
smc:C85F25-35
rubix:107A5158
manufacturer :00150476
brand logo
brand logo

Product details : SMC C85F25-35 AIR CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes *: 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable

Technical specifications


Attributes
No attributes to display for this product
£ 54.25 excl. VAT
/ Each
£ 65.10 incl. VAT
  • Delivery usually within ( 7 ) days