References
Aventics:0822064003
Rubix:274A0354
Manufacturer :0822064003
EAN:3661475882170

Product details : AVENTICS 0822064003
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 719.15 excl. VAT
/ Each
£ 862.98 incl. VAT
- Usually arrives within 14 working days
