SMC CXWM16-50 SLIDE UNIT


Guided Actuator

References
smc:CXWM16-50
rubix:2601861
manufacturer :00029876
brand logo
brand logo
Technical specifications
TypeGuided Actuator
Cylinder diameter16 mm
Cylinder stroke50 mm

Product details : SMC CXWM16-50 SLIDE UNIT


Slide unit series CXW can absorb energy in a wide range, in high-speed, low-load applications to low- speed, high-load applications, without requiring adjustments. The slide unit can be mounted on the housing or on the plate, depending on the application. Slide bearing or ball bushing bearing is available. Auto switches can be installed.
Cylinder: None
Bearing Style: M (Slide Bearing)
Bore Size: 16mm
Stroke: 50mm
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeGuided Actuator
Cylinder diameter16 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 583.91 excl. VAT
/ Each
£ 700.69 incl. VAT
  • Delivery usually within ( 19 ) days