SMC RDQA40-100 COMPACT CYLINDER WITH AIR CUSHION
Compact Cylinder
See technical informationSee documentsReferences
SMC:RDQA40-100
Rubix:132A2815
Manufacturer :RDQA40-100

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC RDQA40-100 COMPACT CYLINDER WITH AIR CUSHION
The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x151x57 mm |
|---|---|
| Logistic Weight | 800 g |
| Type | compact cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 117.21 excl. VAT
/ Each
£ 140.65 incl. VAT
- Delivery usually within ( 26 ) days