SMC CDUJB16-45DM MINI FREE MOUNT CYLINDER


C(D)UJ, Miniature Free Mount Cylinder

References
smc:CDUJB16-45DM
rubix:393A6771
manufacturer :CDUJB16-45DM
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke45 mm
TypeMiniature Free Mount Cylinder
See all Specifications

Product details : SMC CDUJB16-45DM MINI FREE MOUNT CYLINDER


Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20 Strokes up to 50 mm Auto-switch capable Multiple direct mounting surfaces.

Strengths

Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 20mm bore size.
  • Technical specifications


    Attributes
    Cylinder diameter16 mm
    Cylinder stroke45 mm
    TypeMiniature Free Mount Cylinder
    Min. temperature-10 °C
    Max. temperature70 °C
    Inserted rod height69.5 mm
    Show UNSPSC/ECL@SS
    £ 37.85 excl. VAT
    / Each
    £ 45.42 incl. VAT
    • Usually arrives within 14 working days