C(D)M2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 25 mm |
Type | double acting air cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 25 mm |
Type | double acting air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 128 mm |
Usually arrives within 14 working days