C(D)UW, Free Mount Cylinder, Double Rod
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 15 mm |
Type | free mount cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 15 mm |
Type | free mount cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 136 mm |
Usually arrives within 14 working days