Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822330204 CYLINDER
AVENTICS 0822330204 CYLINDER
Mini Cylinder
References
aventics:
0822330204
rubix:
212A7477
manufacturer :
822330204
ean:
3661475888622
Technical specifications
Cylinder diameter
10
mm
Cylinder stroke
80
mm
Type
Mini Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 0822330204 CYLINDER
Strengths
ISO 6432
Ø 0.394 inch
Ports M5
Double-acting
With magnetic piston
Cushioning elastic
With integrated rear eye
Piston rod External thread
ATEX optional
Technical specifications
Attributes
Cylinder diameter
10
mm
Cylinder stroke
80
mm
Type
Mini Cylinder
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.95
excl. VAT
/
Each
£
63.54
incl. VAT
Delivery usually within (
5
) days
Add to cart
Check our products from related categories
SMC CP96NDB63-25C CYLINDER WITH LOCK
AVENTICS R480144202
SMC CG5EA80TFSR-300 STAINLESS STEEL CYLINDER
SMC MGZ50TF-300 AIR CYLINDER
SMC C85RAF10-10 DIRECT MOUNT ISO 6432 CYLINDER
SMC CG5EA40TFSV-200 STAINLESS STEEL CYLINDER
SMC CJPB16-5H6Z-B PIN CYLINDER
SMC CXSL32-150-XB11 DUAL ROD CYLINDER
SMC CD85N20-600-A-X2018 CYLINDER
AVENTICS 0822064104
SMC CDG5EA25SV-250 STAINLESS STEEL CYLINDER
CAMOZZI CYLINDER-S.ACTING-25 BORE-40 STROKE 24N1A25A040
AVENTICS 0822060703
SMC JCDMB20-200F AIR CYLINDER
SMC CP96SB63-80 ISO 15552 CYLINDER