SPARTEX 843461 C25 - CLEANING WATER-ALCOHOL SPRAY CAPACITY L 0,75
C25 - hydro alcoholic cleaning spray
See technical informationSee documentsReferences
Superseded Ref:886088
Spartex:843461
Rubix:217A5425
EAN:3660338062001

Documents
Product details : SPARTEX 843461 C25 - CLEANING WATER-ALCOHOL SPRAY CAPACITY L 0,75
A spray cleaning product for modern floors. Replacement for methylated spirit. pH 7,5.
.
Volume: 750 ml. Sold in a cardboard box of 6 sprays .
For glazed surfaces, washable paint, office furniture, computer screens, glass etc. .
Liquid with lemon flavour .
Read the operating instructions carefully.
Volume: 750 ml. Sold in a cardboard box of 6 sprays .
For glazed surfaces, washable paint, office furniture, computer screens, glass etc. .
Liquid with lemon flavour .
Read the operating instructions carefully.
Strengths
Easy to spread, cleans instantaneously and dries quickly
Technical specifications
Attributes
| Capacity | 0.75 l |
|---|---|
| Type | floor cleaner |
| Packaging | spray |
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
- Usually arrives within 14 working days
