SPARTEX 863360 INSECTICIDES PACKAGING AEROSOL FLIES
Insecticides
See technical informationSee documentsReferences
Spartex:863360
Rubix:217A5418
EAN:3660338179372

Documents
Product details : SPARTEX 863360 INSECTICIDES PACKAGING AEROSOL FLIES
Our selection of insecticide sprays helps you fight all types of insects:.
Crawling (cockroaches etc.): rapid and long-lasting. Can be applied to areas in which these insects are usually found (plinths, floors, etc)..
Flying (flies, mosquitoes etc.): perfumed, rapid and long-lasting..
Wasps and hornets: the large spray nozzle for outside use, with the range of 4 m, allows you to destroy nests safely even when they are difficult to access. Lethal, intensive and immediate effect with good elimination rate (combination of stunning and death).
Contents: 1 L.
Crawling (cockroaches etc.): rapid and long-lasting. Can be applied to areas in which these insects are usually found (plinths, floors, etc)..
Flying (flies, mosquitoes etc.): perfumed, rapid and long-lasting..
Wasps and hornets: the large spray nozzle for outside use, with the range of 4 m, allows you to destroy nests safely even when they are difficult to access. Lethal, intensive and immediate effect with good elimination rate (combination of stunning and death).
Contents: 1 L.
Technical specifications
Attributes
| Capacity | 0.75 l |
|---|---|
| Type | flying insects |
| Packaging | aerosol |
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
- In stock: Next day delivery
