Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Cleanliness
Cleaning product
SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
Green flash tx-2
References
spartex:
863560
rubix:
217A5432
ean:
3660338180804
Technical specifications
Capacity
5
l
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
READY TO USE FORMULA
Strengths
Ready-to-use formula 100% biodegradable in 21 days, for quick and easy operation while preserving the environment
Technical specifications
Attributes
Capacity
5
l
Type
Ready to use formula
Packaging
Container
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.82
excl. VAT
/
Each
£
23.78
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
TORK 562000 WHITE AIR FRESHENER SPRAY DISPENSER A1
TORK 420302 TOILET SEAT CLEANER 475ML PK8
SPARTEX 848140 G'WC NET TARTER-REMOVER, DISINFECTANT CLEANER 750ML
Ridgid 240v Descaling Pump 57276
SPARTEX 843463 C30 - DEGREASING CLEANER CAPACITY L 5 PK2
SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20L
SPARTEX 848136 G STOP'ODEUR ODOUR REMOVER CAPACITY L 0,500
SPARTEX 848138 G'BOUCH UNCLOGGER CAPACITY L 1
SPARTEX 843461 C25 - CLEANING WATER-ALCOHOL SPRAY CAPACITY L 0,75
SPARTEX 818658 MULTI-SURFACE CLEANING FOAM PACKAGING AEROSOL 650ML
SPARTEX 845152 NHP FLASH TX-1 CLEANER 20L
PAL ALCOHOL WIPES TUB 200 W200230A CASE OF 10
TORK 236050 CITRUS AIR FRESHENER SPRAY A1 75ML PK12
SPARTEX 895694 HEAVY DUTY CLEANER & DESCALER 5L
TORK 236051 TROPICAL FRUIT AIR FRESHENER SPRAY A1 75ML PK12