Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Cleanliness
Cleaning product
SPARTEX 863562 GREEN FLASH TXPLUS-2 CAPACITY L 5
SPARTEX 863562 GREEN FLASH TXPLUS-2 CAPACITY L 5
Green flash txplus-2 for professional use
References
spartex:
863562
rubix:
217A5433
ean:
3660338180811
Technical specifications
Capacity
5
l
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 863562 GREEN FLASH TXPLUS-2 CAPACITY L 5
CONCENTRATED FORMULA TO BE DILUTED
Strengths
Concentrated formula 100% biodegradable in 21 days, to dilute depending on how soiled the media to be cleaned is
Technical specifications
Attributes
Capacity
5
l
Packaging
Container
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.88
excl. VAT
/
Each
£
35.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TORK 236050 CITRUS AIR FRESHENER SPRAY A1 75ML PK12
SPARTEX 895110 MULTI-SURFACE CLEANING FOAM - 500 ML
SPARTEX 845166 CLEANS ALL SURFACES FLASH TX-1 CAPACITY L 1
SUPER 800-277-0004 H2 ALL PURPOSE CLEANER 750ML
TORK 562000 WHITE AIR FRESHENER SPRAY DISPENSER A1
SPARTEX 845168 CLEANS ALL SURFACES FLASH TX-1 CAPACITY L 5
SPARTEX 863360 INSECTICIDES PACKAGING AEROSOL FLIES
SPARTEX 845152 NHP FLASH TX-1 CLEANER 20L
SPARTEX 845159 FLASH TX-1 CONCENTRATED CLEANER 20L
SPARTEX 848140 G'WC NET TARTER-REMOVER, DISINFECTANT CLEANER 750ML
SPARTEX 895694 HEAVY DUTY CLEANER & DESCALER 5L
Ridgid 240v Descaling Pump 57276
SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
SPARTEX 848134 G'VITRES GLASS CLEANER CAPACITY L 0,75
SPARTEX 886043 FONGICID BACTERICID VIRUCID AEROSOL