PORTWEST HI-VIS LONG SLEEVED ORANGE WAISTCOAT SIZE L/XL


C473 - Hi-Vis Two Band & Brace Jacket

References
portwest:C473ORRL/XL
rubix:80181034
manufacturer :C473ORRL/XL
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeL/XL
Class EN204713
See all Specifications

Product details : PORTWEST HI-VIS LONG SLEEVED ORANGE WAISTCOAT SIZE L/XL


This lightweight long sleeved vest will keep wearers safe and seen. This versatile garment provides ultimate coverage with minimal weight. Lightweight and comfortable. Reflective tape for increased visibility Hook and loop closure for easy access. Generous fit for wearer comfort.
Standard : EN20471_3
Type : Regular
brand logo

Technical specifications


Attributes
ColourOrange
SizeL/XL
Class EN204713
Main materialPolyester
Secondary colourGrey
Material100% Polyester
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
  • In stock: Next day delivery