LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT YELLOW S
LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S17-Y-LEO-S
Rubix:206A5408
EAN:5056082310631

Product details : LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT YELLOW S
Leo s17 meshaw ecoviz lfs/as sleeved waistcoat yellow s
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
