PORTWEST HI-VIS LONG SLEEVED WAISTCOAT YELLOW SIZE S/M


C473 - Hi-Vis Two Band & Brace Jacket

References
portwest:C473YERS/M
rubix:322663
ean:5036108141562
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizes/m
Class EN204713
See all Specifications

Product details : PORTWEST HI-VIS LONG SLEEVED WAISTCOAT YELLOW SIZE S/M


This lightweight long sleeved vest will keep wearers safe and seen. This versatile garment provides ultimate coverage with minimal weight. Lightweight and comfortable. Reflective tape for increased visibility Hook and loop closure for easy access. Generous fit for wearer comfort.
Standard : EN20471_3
Type : Regular
brand logo

Technical specifications


Attributes
Colouryellow
Sizes/m
Class EN204713
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • In stock: Next day delivery