LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE L
LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:SL12-O-LEO-L
Rubix:237A0741
EAN:5056082320012

Product details : LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE L
Leo sl12 beaworthy ecoviz womens slv superior waistcoat orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
- Usually arrives within 14 working days
Colour
Size
l
