SMC C76E32-100T AIR CYLINDER


C76 series cylinders

References
smc:C76E32-100T
rubix:132A8928
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke100 mm
Typedouble end mounting
See all Specifications

Product details : SMC C76E32-100T AIR CYLINDER


C76 Series pneumatic cylinders offer a simple, space-saving design and high dimensional accuracy, making them very easy to use. The wide flats of the rod and front end greatly simplify installation and positioning of the rear ends. The low coefficient of friction and elastomer shock absorber reinforcements supplied as standard enable piston speeds of up to 1500 mm/sec to be achieved. Larger lateral loads can be accommodated thanks to the tolerance of the piston rod close to the front bearing.

Technical specifications


Attributes
Logistic Weight2056 g
Cylinder diameter32 mm
Cylinder stroke100 mm
Typedouble end mounting
Inserted rod height20 mm
Show UNSPSC/ECL@SS
£ 78.08 excl. VAT
/ Each
£ 93.70 incl. VAT
  • Delivery usually within ( 15 ) days