References
SMC:CDG5BN25SV-25
Rubix:112A2357
Manufacturer :00360496
EAN:3618035879644

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | smc cdg5bn25sv-25 stainless steel cylinder |
Product details : SMC CDG5BN25SV-25 STAINLESS STEEL CYLINDER
SMCs CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
•CG5 mounting brackets
Type: flange, foot, trunnion bracket
Applicable to all bore sizes
Type: flange, foot, trunnion bracket
Applicable to all bore sizes
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | smc cdg5bn25sv-25 stainless steel cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 3.5 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 83.54 excl. VAT
/ Each
£ 100.25 incl. VAT
- Delivery usually within ( 7 ) days