References
SMC:C76E40-100T
Rubix:112A1900
Product details : SMC C76E40-100T AIR CYLINDER
C76 Series pneumatic cylinders offer a simple, space-saving design and high dimensional accuracy, making them very easy to use. The wide flats of the rod and front end greatly simplify installation and positioning of the rear ends. The low coefficient of friction and elastomer shock absorber reinforcements supplied as standard enable piston speeds of up to 1500 mm/sec to be achieved. Larger lateral loads can be accommodated thanks to the tolerance of the piston rod close to the front bearing.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double end mounting |
Show UNSPSC/ECL@SS
£ 102.56 excl. VAT
/ Each
£ 123.07 incl. VAT
- Delivery usually within ( 7 ) days
