SMC C76E40-50S AIR CYLINDER

C76 series cylinders

See technical information
References
SMC:C76E40-50S
Rubix:108A7845
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke50 mm
Typedouble end mounting

Product details : SMC C76E40-50S AIR CYLINDER


C76 Series pneumatic cylinders offer a simple, space-saving design and high dimensional accuracy, making them very easy to use. The wide flats of the rod and front end greatly simplify installation and positioning of the rear ends. The low coefficient of friction and elastomer shock absorber reinforcements supplied as standard enable piston speeds of up to 1500 mm/sec to be achieved. Larger lateral loads can be accommodated thanks to the tolerance of the piston rod close to the front bearing.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke50 mm
Typedouble end mounting
Show UNSPSC/ECL@SS
£ 93.18 excl. VAT
/ Each
£ 111.82 incl. VAT
  • Delivery usually within ( 15 ) days