Mechanically Jointed Rodless Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 400 mm |
Type | rodless cylinder |
Logistic Weight | 4600 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 400 mm |
Type | rodless cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Inserted rod height | 620 mm |
Usually arrives within 14 working days