C76 series cylinders
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 25 mm |
Type | air cylinder |
Logistic Weight | 1441 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 25 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 15 ) days