References
SMC:L5050
Rubix:118A3672
Manufacturer :L5050
EAN:3618036021349

Documents
Product details : SMC L5050 C95/CP95 MOUNTING BRACKET
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Type | axial foot |
| Connection 1 | m8 |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 13.18 excl. VAT
/ Each
£ 15.82 incl. VAT
- Delivery usually within ( 8 ) days