References
Festo:EASC-S1-26-200
Rubix:391A0607
Manufacturer :562717
EAN:4052568209414

Documents
Product details : FESTO 562717 COVERING KIT
Covering kit EASC-S1-26-200 suitable for EGSK electrical slide. Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=258 g
Cover kit EASC-S1-26-200 for covering the axis profile open on top. Size=26, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=258 g
Technical specifications
Attributes
| Logistic Weight | 371 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 117.50 excl. VAT
/ Each
£ 141.00 incl. VAT
- Delivery usually within ( 2 ) days