SMC KJ16D PISTON ROD BALL JOINT M16X1.5
C95/CP95 Piston Rod Ball Joint
See technical informationSee documentsReferences
SMC:KJ16D
Rubix:103A8296
Manufacturer :KJ16D
EAN:3618036078206

Documents
Product details : SMC KJ16D PISTON ROD BALL JOINT M16X1.5
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Type | piston rod ball joint |
|---|---|
| Connection 1 | m16 |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- In stock: Next day delivery