FESTO 537269 MULTI-POSITION KIT DPNA-50

Multi-Position Kit

See technical informationSee documents
References
Festo:DPNA-50
Rubix:118A3459
Manufacturer :537269
EAN:4052568088156
DPNA-50 Multi-position kit
Technical specifications
Typemulti-position kit
See all Specifications
Documents

Product details : FESTO 537269 MULTI-POSITION KIT DPNA-50


Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)

Technical specifications


Attributes
Logistic Weight189,09 g
Typemulti-position kit
Show UNSPSC/ECL@SS
£ 47.33 excl. VAT
/ Each
£ 56.80 incl. VAT
  • Delivery usually within ( 16 ) days