SMC GKM16-32 FEMALE FORK (WITH CLIP) ISO M16X1.5
C95/CP95 Rod Clevis
See technical informationSee documentsReferences
SMC:GKM16-32
Rubix:117A9700
Manufacturer :GKM16-32
EAN:3618036102178

Documents
Product details : SMC GKM16-32 FEMALE FORK (WITH CLIP) ISO M16X1.5
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Type | rod clevis |
| Connection 1 | m16 |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 13.29 excl. VAT
/ Each
£ 15.95 incl. VAT
- In stock: Next day delivery