References
Festo:EAMH-60-6-C18.1-P
Rubix:390A9661
Manufacturer :1354095
EAN:4052568105488

Documents
Product details : FESTO 1354095 CLAMPING SLEEVE
Clamping sleeve EAMH-60-6-C18.1-P Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-60-6-C18.1-P Size=60, Mounting position=any, Max. rotational speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 74.50 excl. VAT
/ Each
£ 89.40 incl. VAT
- Delivery usually within ( 6 ) days