References
Festo:HAPG-SD2-32
Rubix:391A2274
Manufacturer :542439
EAN:4052568180522

Documents
Product details : FESTO 542439 ADAPTER KIT
Adapter kit HAPG-SD2-32 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-SD2-32 for combining grippers with actuators. Mounting position=any, Corrosion resistance class KBK=2, Material note=copper- and PTFE-free, Material information plate=aluminium wrought alloy
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 133.99 excl. VAT
/ Each
£ 160.79 incl. VAT
- Delivery usually within ( 16 ) days