References
SMC:GKM30-54
Rubix:118A3764
Manufacturer :GKM30-54
EAN:3618036102123

Documents
Product details : SMC GKM30-54 FEMALE FORK ISO M27X2
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Type | rod clevis |
| Connection 1 | m27 |
| Cylinder diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 80.68 excl. VAT
/ Each
£ 96.82 incl. VAT
- Delivery usually within ( 4 ) days