References
Festo:HAPG-98
Rubix:391A2248
Manufacturer :542434
EAN:4052568180478

Documents
Product details : FESTO 542434 ADAPTER KIT
Adapter kit HAPG-98 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-98 for combining grippers with actuators. Mounting position=any, corrosion resistance class KBK=2, material note=copper- and PTFE-free, material information plate=aluminium wrought alloy
Technical specifications
Attributes
| Logistic Weight | 137,51 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 124.39 excl. VAT
/ Each
£ 149.27 incl. VAT
- Delivery usually within ( 16 ) days