References
Festo:EAMC-42-66-11-12
Rubix:390A9447
Manufacturer :558313
EAN:4052568096809

Documents
Product details : FESTO 558313 COUPLING
Coupling EAMC-42-66-11-12 Holder diameter 1=11 mm, Holder diameter 2=12 mm, Size=42, Assembly Position=Any, Max. speed=6000 1/min
Coupling EAMC-42-66-11-12 558313
Technical specifications
Attributes
| Logistic Weight | 197,5 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 58.02 excl. VAT
/ Each
£ 69.62 incl. VAT
- Delivery usually within ( 2 ) days