C96Y(D), ISO 15552 Cylinder, Smooth Cylinder, Double Acting, Single Rod
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 25 mm |
Type | Smooth Cylinder |
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 25 mm |
Type | Smooth Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days