References
SMC:CG1BA100-150
Rubix:109A0630

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | without magnetic detection |
Product details : SMC CG1BA100-150 AIR CUSHION CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 4670 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 150 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 199.87 excl. VAT
/ Each
£ 239.84 incl. VAT
- Delivery usually within ( 6 ) days