References
Festo:NEFU-D12G4-D12DG4
Rubix:391A4093
Manufacturer :8040459
EAN:4052568286064
Documents
Product details : FESTO 8040459 CABINET THROUGH FEED
Cabinet trough feed NEFU-D12G4-D12DG4 Conforms to standard=EN 61076-2-101, Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV, Acceptable current load at 40°C=4 A, Transmission properties=(* In accordance with category 5, EN 50173, class D, * In accordance with category 5, ISO/IEC 11801, class D)
Technical specifications
Attributes
| Material | brass, nickel-plated (housing);gold plated brass (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 31.87 excl. VAT
/ Each
£ 38.24 incl. VAT
- Delivery usually within ( 14 ) days
