References
Festo:NECC-S1G9-C2-M
Rubix:391A4040
Manufacturer :576031
EAN:4052568224189
Documents
Product details : FESTO 576031 PLUG
plug NECC-S1G9-C2-M Height=39,4 mm, Length=58 mm, Permissible cable diameter=8 mm, Permissible cable diameter=8 mm, Fieldbus interface=Sub-D, 9-pin, socket
Technical specifications
Attributes
| Tube diameter | 8 mm |
|---|---|
| Type of coupling | screw terminal |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
| Connection | sub-d, 9-pin, socket |
Show UNSPSC/ECL@SS
£ 116.30 excl. VAT
/ Each
£ 139.56 incl. VAT
- Delivery usually within ( 6 ) days
