References
Festo:NECU-S-M8G4-C2
Rubix:109A7528
Manufacturer :1068198
EAN:4052568061289

Documents
Product details : FESTO 1068198 PLUG NECU-S-M8G4-C2
plug NECU-S-M8G4-C2 Permissible cable diameter=3,5 - 5 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV
Technical specifications
Attributes
| Material | pa (housing);brass, nickel-plated (screw lock);brass, gold plated (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
- Delivery usually within ( 10 ) days