References
CMP:25CW2RA
Rubix:234A6055

Documents
Product details : CMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMP
Strengths
•Metal-to-metal armour clamping
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 25 mm |
|---|---|
| Clamping range | 18,2 - 26,2 mm |
| Material | brass |
| Total length | 66 mm |
| Thread length | 10 mm |
| Diameter across flats | 37.5 mm |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Delivery usually within ( 3 ) days