References
CMP:50CW2RA
Rubix:234A6058

Documents
Product details : CMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMP
Strengths
•Metal-to-metal armour clamping
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 50 mm |
|---|---|
| Clamping range | 40,4 - 53 mm |
| Material | brass |
| Total length | 75 mm |
| Thread length | 15 mm |
| Diameter across flats | 70.1 mm |
Show UNSPSC/ECL@SS
£ 45.57 excl. VAT
/ Each
£ 54.68 incl. VAT
- Delivery usually within ( 3 ) days