Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF25BW 25MM BW LSF GLAND PACK
NIGLON LSF25BW 25MM BW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF25BW
rubix:
234A5608
Technical specifications
Threading diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF25BW 25MM BW LSF GLAND PACK
25mm BW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
25
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.95
excl. VAT
/
Each
£
16.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
ENGEX ACCESSORIES HA25BWLSF I.C.A. 25 BW 2 PART LSF TWIN GLAND PACK (D
NIGLON PACG50/2 50MM BW GLAND PACK
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
CMP PRODUCTS 50BW2RA 50 BW PACK CMP
NIGLON LSF63CW 63MM CW LSF GLAND PACK
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
CMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMP
NIGLON LSF40BW 40MM BW LSF GLAND PACK
MCG INDUSTRIAL M20GR M20 X 1.5 GLAND C/W LOCKNUT - RED PACK OF 10
NIGLON LSF32BW 32MM BW LSF GLAND PACK
NIGLON PACG32CW 32MM CW GLAND PACK
MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5