References
CMP:32BW2RA
Rubix:234A6048

Documents
Product details : CMP PRODUCTS 32BW2RA 32 BW PACK CMP
Strengths
•High quality durable materials
Simple, effective two part arrangement
Direct & remote installation
Permanently crimped, low impedance earth termination
Secure against self-loosening
Superior EMC performance
Simple, effective two part arrangement
Direct & remote installation
Permanently crimped, low impedance earth termination
Secure against self-loosening
Superior EMC performance
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 32 mm |
|---|---|
| Clamping range | 34.1 mm |
| Material | brass |
| Total length | 32.5 mm |
| Thread length | 10 mm |
| Diameter across flats | 41 mm |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 3 ) days